Rotary Evaporator, RV 10 DIGITAL V COMPLETE

Lieferant: IKA
10013947
IKAA10013947EA 9998 EUR
IKAA10013947
Rotary Evaporator, RV 10 DIGITAL V COMPLETE
Verdampfer Rotationsverdampfer
The RV 10 DIGITAL V COMPLETE is the complete solution for your rotary evaporator setup as all components and connections required for operation are included.

  • Convenient package - everything that is needed to be ready for operation, from a single source
  • Intelligent laboratory equipment: All devices are perfectly coordinated and can even communicate with each other
  • High energy efficiency: Chiller and vacuum pump run only when necessary, saving valuable resources

The RV 10 digital represents the continual enhancement of the IKA RV 10 rotary evaporator line. The unit comes with an universal heating bath, vertical glassware, state-of-the-art safety features and digital connectivity. The RV 10 digital is a robust and reliable lab companion. Its optimized bath volume allows for fast heat-up times. The condenser unit has special designed glass tubes that utilize the 1600 cm² surface extremely efficient.

The compact RC 2 lite recirculating chiller with strong 400 watt cooling capacity and a powerful pressure and suction pump (0,35 bar) is designed for simple cooling tasks down to -10 °C. The easily accessible and easy-to-clean mesh filter made of stainless steel ensures a consistently high cooling performance for years. Thanks to the natural refrigerant R290, the RC 2 lite is particularly environmentally friendly and well prepared for the future.

VACSTAR lite is a speed-controlled, 2-cylinder vacuum pump for universal use in dry and oil-free vacuum applications. Equipped with chemically resistant membranes and an ultimate vacuum pressure of 9 mbar, this vacuum pump is ideal for almost all standard vacuum applications in the laboratory.

Standards: IP protection class according to DIN EN 60529: IP 20.

Lieferumfang: The package includes RV 10 DIGITAL, RC 2 lite, VACSTAR lite and VC 10 lite
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR