CBC ROTAVISC lo-vi Viscometer Package

Lieferant: IKA
10014045
IKAA10014045EA 6907 EUR
IKAA10014045
CBC ROTAVISC lo-vi Viscometer Package
Viskosimeter Rotationsviskosimeter
The viscosity of most liquids depends on the temperature. To obtain reliable measurement results, accurate temperature control is crucial. The CBC ROTAVISC lo-vi Package is the perfect solution for precise viscosity measurement of temperature-dependent samples in the laboratory.

  • Save time: A second beaker (600 ml) can be pre-tempered during the measurement
  • Perfect results: Optimised water flow management in the insulated bath for fast and precise temperature control
  • Improved ecological footprint: Equipped with the environmentally friendly natural refrigerant R290
  • Flexible application: Thanks to the external pump connection, CBC VISC lite can also be used for heating standard vessels according to DIN for absolute viscosity definition with ELVAS spindles or double-walled beakers
  • Easy to maintain: The easily removable and cleanable air filter guarantees optimum performance
  • Perfect compatibility and automation: ROTAVISC and CBC VISC lite are compatible with the labworldsoft® laboratory software, enabling easy automation, control and documentation of measurement results

The ready-to-connect package combines the ROTAVISC lo-vi rotational viscometer with the CBC VISC lite heating and cooling bath circulator. The sample is measured directly in the heating bath under controlled conditions.

The CBC VISC lite heating and cooling bath circulator was specially developed for use with IKA viscometers. It covers a temperature range from −25 to +125 °C and offers space for two standard beakers (600 ml). This allows a second sample to be pre-tempered during the measurement. Equipped with natural refrigerant R290, the CBC VISC lite is a sustainable and environmentally friendly alternative.

Lieferumfang: Supplied with ROTAVISC lo-vi control S000, ROTASTAND, CBC VISC lite, SP set-1 and PT 100.8.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR