Temperiersystem, CBC VISC lite

Lieferant: IKA
20102007
IKAA20102007EA 3770 EUR
IKAA20102007
Temperiersystem, CBC VISC lite
Umwälzthermostate Geschlossene Umwälzsysteme Kälteumwälzthermostate
The CBC VISC lite heating and cooling bath circulator covers a wide temperature range from −25 to +125 °C and is designed to be combined with the IKA ROTAVISC viscometers.

  • Save time: A second beaker (600 ml) can be pre-tempered during the measurement
  • Perfect results: Optimised water flow management in the insulated bath for fast and precise temperature control
  • Improved ecological footprint: Equipped with eco-friendly natural refrigerant R290
  • Easy to maintain: The easy removable and cleanable air filter guaranties best performance

Flexible application: External pump connection, CBC VISC lite can also be used for heating standard vessels according to DIN for absolute viscosity definition with ELVAS spindles or double-walled beakers

Standards: Protection class according to DIN EN 60529: IP 21.

Lieferumfang: Complete packages include CBC VISC lite, beaker rack, beaker rack inlay, AS 2.6 fixing clip (×2), power cord set, power connection cord set, signal cable, USB cable, screwdriver (use for safety circuit), hose olives DN 8 (×2), cable clamps (×2), user guide and warranty card.

Bitte beachten Cooling capacity at 20; 10; 0; −10 and −20 °C.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR