Vacuum control unit, VC 900

Lieferant: KNF
VC900
KNFAVC900EA 2573 EUR
KNFAVC900
Vacuum control unit, VC 900
Pumpen Vakuum-Controller
Vacuum control unit to control the vacuum applications, like rotary evaporation, distillation, multi-user vacuum system.

  • Easy to use to control the vacuum application
  • Separate control unit with pressure sensors and two-step controlled valve to be placed independently from the operating unit
  • Vacuum controller can be operated with components from KNF and other producers

When used in combination with KNF diaphragm vacuum pump N 920 G, the two-step control of the VC 900 switches to a precise rotational speed control by means of the pump’s vacuum control unit interface.

Housing: plastic

Specifications of the Control Unit:
Hose connections (mm) for gas in: ID 10, PVDF
Hose connections (mm) for gas out: ID 10, PVDF
Hose connections (mm) for venting ID 4, nickel-plated brass
Dimensions WxDxH (mm): 155×60×109 mm
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR