Warning Sign of Electrical Voltage

Lieferant: KROSCHKE
1489
KROS1489EA 5.5 EUR
KROS1489
Warning Sign of Electrical Voltage

Electrical voltage warning sign for indoor and limited outdoor use.



  • Material: Self-adhesive film

  • Colour: Yellow

  • Triangle form

  •  


Temperature-resistant from –40 to +80 °C, resistant to many chemicals.



Shipping weight: 1,92 g



Standards:

According to EN ISO 7010/W012, KennV,


Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR