Trousers for women, C.I., Design C, true navy

Lieferant: FRISTADS KANSAS
844539131C48 844539210C44 844539210C46 844539210C48 844539231C44 844539231C46 844539231C48 844539331C44 844539331C46 844539331C48 844539440C44 844539440C46 844539440C48 844539520C44 844539520C46 844539520C48 844539530C44 844539530C46 844539530C48 844539539C44 844539539C46 844539539C48 844539640C44 844539640C46 844539640C48 844539730C44 844539730C46 844539730C48 844539940C44 844539940C46 844539940C48 844539941C44 844539941C46 844539941C48 844539131C44 844539131C46 84453934 84453938 84453942 84453944 84453946 84453948 84453950
KWIN844539131C48EA 0 EUR
KWIN844539131C48 KWIN844539210C44 KWIN844539210C46 KWIN844539210C48 KWIN844539231C44 KWIN844539231C46 KWIN844539231C48 KWIN844539331C44 KWIN844539331C46 KWIN844539331C48 KWIN844539440C44 KWIN844539440C46 KWIN844539440C48 KWIN844539520C44 KWIN844539520C46 KWIN844539520C48 KWIN844539530C44 KWIN844539530C46 KWIN844539530C48 KWIN844539539C44 KWIN844539539C46 KWIN844539539C48 KWIN844539640C44 KWIN844539640C46 KWIN844539640C48 KWIN844539730C44 KWIN844539730C46 KWIN844539730C48 KWIN844539940C44 KWIN844539940C46 KWIN844539940C48 KWIN844539941C44 KWIN844539941C46 KWIN844539941C48 KWIN844539131C44 KWIN844539131C46 KWIN84453934 KWIN84453938 KWIN84453942 KWIN84453944 KWIN84453946 KWIN84453948 KWIN84453950
Trousers for women, C.I., Design C, true navy
Arbeitskleidung
Robust trousers for ladies, made from 65% polyester and 35% cotton, with soft nap on reverse side.

  • Fly with zip
  • Two front pockets, two back pockets with flap and velcro closure
  • Leg pockets with flaps and three tool pockets, leg pocket with mobile phone pocket and two pen pockets
  • Folding-ruler pocket, D-ring, inside knee pockets

Weight: 260 g/m²

Basic colour: Navy blue

Bestellinformation: Trousers are available without any coloured accents or with 12 different accent colours.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR