Biosafety cabinets, Class II A2, Purifier®

Lieferant: LABCONCO
302411131 302381131 302481131 302611131 302581131 302611031 302380131
LBCP302411131EA 0 EUR
LBCP302411131 LBCP302381131 LBCP302481131 LBCP302611131 LBCP302581131 LBCP302611031 LBCP302380131
Biosafety cabinets, Class II A2, Purifier®
Dunstabzugshauben und Verkleidungen Biologische Sicherheitswerkbänke
Purifier Logic+ Class II Type A2 Biosafety Cabinets are suitable for work with agents that require Biosafety Level 1, 2 or 3 containment.

  • Electronically Commutated Motor (ECM)
  • Constant Airflow Profile™ (CAP) Technology airflow monitoring system that communicates with the ECM to deliver the precise volume of air as required and automatically adjust as filters load without relying on airflow sensors
  • Line of sight LCD information center with Filter Life Remaining bar graph, status line for alarm conditions and alerts to warn when filter life diminishes to 20%
More Product Information
Bestellen

TECHNISCHE DATEN

Environmentally Preferable Energiesparend,Nachhaltige Materialien Energiesparend,Nachhaltige Materialien Energiesparend,Nachhaltige Materialien Energiesparend,Nachhaltige Materialien Energiesparend,Nachhaltige Materialien Energiesparend,Nachhaltige Materialien
Sash opening 254 mm 203,2 mm 203,2 mm 254 mm 203,2 mm 254 mm 203 mm
Stromzufuhr 230 V, 50/60 Hz, Schuko 230 V, 50/60 Hz, Schuko 230 V, 50/60 Hz, Schuko 230 V, 50/60 Hz, Schuko 230 V, 50/60 Hz, Schuko 230 V, 50/60 Hz, Schuko 230 V, 50/60 Hz (Schuko)
Innen B×T×H 1379,22×792,48×2265,68 - 2418,08 mm 1074,42×792,48×2265,68 - 2418,08 mm 1379,22×792,48×2265,68 - 2418,08 mm 1988,82×792,48×2265,68 - 2418,08 mm 1684,02×792,48×2265,68 - 2418,08 mm 1988,82×792,48×1567,18 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR