Tabletop reaction units, labscale

Lieferant: Lenz Laborglas GmbH & CO.KG
06260137-V2 06260149-V2 06260158-V2 06260258-V2 06260270-V2 06260273-V2
LENZ06260137-V2EA 2230 EUR
LENZ06260137-V2 LENZ06260149-V2 LENZ06260158-V2 LENZ06260258-V2 LENZ06260270-V2 LENZ06260273-V2
Tabletop reaction units, labscale
Destillationsbauteile Destillations-Bausätze
These table top reaction units are used for stirring under normal pressure or vacuum, with possibility of addition of liquids and boiling under reflux.

High quality system components include:
Reaction Vessels (100, 250, 500, 1000 or 2000 ml): made of DURAN® tubing, with thermostatic jacket and bottom discharge valve.
Flat flange lid (LF 60 or LF 100): DURAN®, with center neck and two angled side necks.
Cylindrical funnels (100 or 250 ml): DURAN® tubing, with graduation.
Reflux condensers: made of DURAN® tubing.
Stirrer guide and stirrer: with 10 mm stirrer shaft and lateral PTFE blade.

Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR