Penningvac PTR 90 Transmitter

Lieferant: LEYBOLD
230070
LEYB230070EA 0 EUR
LEYB230070
Penningvac PTR 90 Transmitter
Pumpen Vakuum-Messgeräte
Penningvac PTR 90 pirani with a cold cathode ionization sensor gauge.

  • Connecting cable: Type A
  • Connecting flange: DN 25 ISO-KF
  • Pressure range: 1×10⁻⁸ to 1000 mbar

These Leybold Penningvac transmitter PTR 90 sensor gauges are designed for vacuum measurement in the pressure range of atmosphere to 5×10⁻⁹ mbar. These can be operated in connection with an Leybold vacuum gauge controller display one, two or three or with graphix one, two or three controllers.

Supply voltage: 9 to 30 V DC
Power consumption: <2 W
Interface: FCC 68, RJ45 (analog)/RS232 (digital)
Sensor measurement principle: Cold cathode and MEMS Pirani cold cathode ionization and thermal conductivity
Material in contact with medium: 304 stainless steel, 403 stainless steel, ceramic (Al₂O₃),tin, gold, viton®,titanium

Standards: EMC directive 2014/30/EEC.

Lieferumfang: The Leybold Penningvac transmitter PTR-90 sensor gauge consists of two separate measurement systems (pirani and cold cathode system) the signals of which are combined in such a way that one measurement signal is output.

Bitte beachten Note: This Leybold Penningvac transmitter PTR-90 sensor gauge must not be used for measuring pressures of flammable or combustible gases.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR