Adhesion slide, HistoBond® +SX

Lieferant: MARIENFELD
0810608
MARI0810608EA 3165.98 EUR
MARI0810608
Adhesion slide, HistoBond® +SX
Objektträger Adhäsions-Objektträger
These slides are made of soda lime glass of hydrolytic class with 90° ground edges and adhesive surfaces.

  • Pre-cleaned, ready to use and autoclavable
  • White marking area of approximately 20 mm on one side

Suitable for inkjet and laser printers with permanent markers.

Standards: IVD directive 98/79/EC for in vitro diagnostic (IVD) applications.

Verpackung: In cardboard boxes of 50 pieces (45 boxes per carton).
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR