Heat sealer, MELAseal Pro

Lieferant: MELAG Medizintechnik OHG
10010
MELA10010EA 4310 EUR
MELA10010
Heat sealer, MELAseal Pro
Heißversiegelungsgeräte Beutelverschlussgeräte
MELAseal® Pro is a high performance rotary sealer for sealing transparent sterilisation packaging. The relevant sealing parameters, such as pressure, time and temperature are recorded and can be stored without the requirement for additional software.

  • Error avoidance through intuitive operation using softkeys and the LCD display
  • Economical, with energy saving function
  • High processing speed of 8 m/min enables fast usage
  • Additional instrument protection and safety from a 14 mm seal seam width
  • Integrated interface for printer, CF card printer or PC

Standards: EN ISO 11607-2
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR