Astro Caps with Cape, PP

Lieferant: MENSCH FRANZ
132400
MENS132400EA 434 EUR
MENS132400
Astro Caps with Cape, PP
Einweg-Kleidung
The Astro caps with cape are a particularly hygienic headwear for butchers and other sensitive areas of food production.

  • Air-permeable astro cap made of PP fleece
  • With cape to cover the shoulders
  • 3 in 1: bonnet, mouth and beard cover in one
  • Soft and comfortable to wear
  • Elasticated face opening, latex-free
  • Suitable for contact with food
  • Protection against minor superficial mechanical risks
  • Astro caps: maximum hygiene for food areas

The astro bonnets cover large parts of the head and, thanks to the sewn-on cape, also the shoulders. This significantly minimises the risk of food contamination. At the same time, astro caps are very practical for your employees because they only have to put on one piece.

Astro caps with cape are a bonnet, face mask and beard cover all in one. The face cut-out is elastic thanks to an rubber band and can be worn in different ways depending on hygiene requirements. You can thus cover more or less of the face and also pull it over the nose. The astro caps with cape are made of air-permeable, soft PP and are very comfortable to wear.

Outer packing (L×W×H): 600×380×550 mm
Volume outer packing: 0,1254 m³
Weight outer packing: 14 g

Standards: CE PSA VO (EU) 2016-425; CAT 1 - Personal protective equipment category 1; food safe.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR