Thermoplastic Ethyl Vinyl Acetate (EVA) Microbore Tubing

Lieferant: Avantor Fluid Handling
MFLX06492-03EA 280 EUR
MFLX06492-03
Thermoplastic Ethyl Vinyl Acetate (EVA) Microbore Tubing
Schläuche Transferschlauch
Biologically stable, nontoxic, and non-contaminating.

  • Global market leader in range of formulations for most extensive chemical compatibility

Applications: Ideal for biological testing.
Characteristics: Cross-linked tubing is biologically stable, nontoxic, and non-contaminating. Flexible Micro-Line™ tubing has virtually 100% elastic memory—returns to its original shape with gentle heating. Tensile strength is 2700 psi; durometer hardness is Shore-A 90. Translucent.
Certification: Resin is USP 23 Class VI, and National Formulary Vol. 14 specifications.
Temperature range: –29 to 180 °F (–34 to 82 °C)
Sterilize: With autoclave, ethylene oxide, gamma irradiation, or dry heat
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR