Flexelene™ 95E Non-DEHP Transfer Pump Tubing

Lieferant: Avantor Fluid Handling
96176-41
MFLX96176-41EA 120 EUR
MFLX96176-41
Flexelene™ 95E Non-DEHP Transfer Pump Tubing
Schläuche Transferschlauch
Ultralow extractables/leachables.

  • Global market leader in range of formulations for most extensive chemical compatibility

Applications:Bioprocess, and cleanroom production.
Characteristics: Animal-derivative-free, no DEHP or phthalates, latex-free thermoplastic elastomer. Ultralow extractables/leachables. Weldable. Transparent.
Certifications: ISO 10993-4 nonhemolytic, ISO 10993-5 noncytotoxic. Meets USP Class VI requirements. FDA compliant.
Temperature range: –58 to 275 °F (–50 to 135 °C)
Sterilize: Ethylene oxide, gamma irradiation, E-beam, or autoclave to 275 °F (135 °C).
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR