PolyMitt™ Cleaning Mitt Wipes

Lieferant: MICRONOVA
MWD-611IR
MICRMWD-611IREA 0 EUR
MICRMWD-611IR
PolyMitt™ Cleaning Mitt Wipes
Wischtücher Reinigungstücher, wiederverwendbar Tücher für allgemeine Anwendungen
These cleaning mitts offer the versatility of a high quality wipe with the convenience and security of a glove. Designed for simplified cleaning around hard to reach areas in the cleanroom.

  • Durable cleaning mitts for simplified cleaning
  • Versatility of a high quality wipe with the convenience and security of a glove
  • Dimensions: 300×200 mm
  • For aseptic applications: Available irradiated or can be autoclaved prior to use
  • Available with or without a urethane foam layer
  • Compatible with strong disinfectants
  • Reusable and autoclavable

The Micronova PolyMitt™ Cleaning Mitt Wipes come in one standard size, designed to fit comfortably over a gloved hand, making it easier to clean around carts, shelving, tanks, tubing and other hard to clean areas in the cleanroom.

Available in a range of fabrics for specialized cleaning:
NovaPoly™ - 100% smooth knit polyester provides excellent disinfectant dispersal
PolySorb™ - 100% textured polyester for residue removal and disinfectant dispersal
MegaTe×™ - 100% non-woven polyamide is absorbent with mild abrasive properties
Microfiber™ - 80% polyester, 20% polyamide is highly absorbent and effective wet or dry

Material: 100% smooth knit polyester; urethane foam interior.

Bestellinformation: For other PolyMitt materials, contact your Avantor sales representative.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR