ProCare Med 30 Neutralising Agent, C - 5 L

Lieferant: MIELE
11847800
MIEL11847800EA 60.5 EUR
MIEL11847800
ProCare Med 30 Neutralising Agent, C - 5 L
Reinigungsmittel Waschmittel und Oberflächenreiniger

Neutralising agent, acidic, 5 L for optimal neutralization based on organic acid.



  • For removing alkaline residues
  • High material protection, surfactant-free
  • Optimally combinable with the cleaner ProCare Med 10 MA
  • Recyclable packaging including closure and label
  • External dimension: 143×246×214 mm
  • Aggregate form: Liquid concentrate
  • Dosage recommendation per rinse cycle: 1 to 3 ml/L (0,1 to 0,3 %)
  •  

  • Applications arec cleaning and disinfection machines, medicine, large-capacity cleaning and disinfection machines, medical, Gently removes alkaline residues from instruments and utensils being reprocessed. Main area of applications are general medicine, surgery, dermatology, otorhinolaryngology, ophthalmology, urology.



    Suitable for stainless steel, aluminum, non-anodised aluminum, ceramics, anodised aluminum, neutralising non-anodised aluminum, standard instruments, the mechanical processing of instruments and utensils, reusable thermostable, invasive and non-invasive medical devices, surgical instruments, microsurgical instruments, anesthesia machines, ventilators, ward utensils, aluminum sterilisation containers, prevents limescale deposits and protects the dishes, free from surfactants, neutralization of carried-over alkali residues, prevention of limescale deposits in the rinsing chamber.

    Bestellen

    Learn more

    About VWR

    Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

    Mehr About VWR