In-Line Filter Holder

Lieferant: Merck
XX4304700
MILFXX4304700EA 326 EUR
MILFXX4304700
In-Line Filter Holder
Filterhalter
Ultraclean liquids or gases in line by pressure filtration. Simply open the housing to change the filter without disturbing the attached plumbing.

  • Stepped hose barb connections at both ends for easy installation
  • Large, easy to grip hand knobs

Materials: Filled polypropylene; nylon hand knobs
Filter diameter: 47 mm
Filtration area: 13,8 cm²
Prefilter diameter: 42 mm (thick depth prefilter) or 47 (membrane prefilter)
Maximum inlet pressure, bar: 5,5 (80)
Maximum operating temperature: 70 °C
Fittings, inlet/outlet: 1/4 in. NPTF; connector for 6 to 9,5 mm internla diamter flexible tubing

Dimensions:
Length: 120 mm
Diameter: 70 mm
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR