PELTOR™ X1 and X2 Earmuffs

Lieferant: 3M
X1B-EU X2B-EU
MMMAX1B-EUEA 0 EUR
MMMAX1B-EU MMMAX2B-EU
PELTOR™ X1 and X2 Earmuffs
Kapselgehörschützer Lärmschutz-Kapselgehörschützer
X series earmuffs are 3M’s latest advancement in hearing conservation. New technologies in comfort, design and protection all come together in this groundbreaking earmuff line. These lightweight, lower-profile earmuff designed for protection against low-to-moderate level industrial noise and other loud sounds.

  • Earmuff style: Behind the head
  • Material: ABS/Polyurethane
  • Design of neckband allows earmuffs to be worn with a variety of face shields and headgear
  • Compatible with headgear without accessory slots
  • Soft, adjustable head strap helps to maintain a secure fit with many different types of headgear
  • Fit can be confirmed: Verify with 3M™ E-A-Rfit™ dual-ear validation system***
  • The wire headband offers consistent pressure over prolonged wearing periods
  • Earcup pivot points tilt for optimum comfort and efficiency

X1 products are slim and lightweight: Comfortable for wearers, especially with other protective equipment, Noise Reduction Rating (NRR)b 22 dB. CSA Class A. Replaceable ear cushions and foam liners (hygiene kit HYX1).

X2 products have medium attenuation: Perfect for the mid-level noise environments, Noise Reduction Rating (NRR)b 24 dB. CSA Class A. Replaceable ear cushions and foam liners (hygiene kit HYX2).

Recommended industry: Automotive, construction, food and beverage manufacturing, general manufacturing, metal fabrication, military maintenance, mining, oil and gas, pharmaceutical, repair and operation (MO), transportation

Recommended application: Grinding, machine operation, welding
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR