Programmable time switch

Lieferant: MOINEAU
8006SN
MOIN8006SNEA 77.2 EUR
MOIN8006SN
Programmable time switch
Timer Zeitschaltuhren
Time switch for 7-day programming.

  • Memory: 10 programs (daily/weekly)
  • Adjustable: ±1 minute/12 hours/24 hours
  • Switching capacity: 16 A
  • Power supply: 230 VAC
  • Batteries: 2×LR44

Weight: 170 g.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR