Nalgene®, InVitro™, Biotainer® Bottles, Narrow Neck, Square, HDPE, Sterile

Lieferant: Thermo Fisher Scientific
3751-42 3750-24 3751-24
NALG3751-42EA 389 EUR
NALG3751-42 NALG3750-24 NALG3751-24
Nalgene®, InVitro™, Biotainer® Bottles, Narrow Neck, Square, HDPE, Sterile
Flaschen Kunststoffflaschen
HDPE, translucent.

  • Excellent chemical resistance
  • Temperature resustance: –100 to +120 °C
  • Certified sterile and ready to use
  • With tamper-evident band around neck and closure

Eliminate the cost of cleaning, sterilising and associated validations. Ideal for storage and transport of biological materials.

Silicone-lined polypropylene 38 mm closures for leakproof assurance.

Sterilised by gamma irradiation to a Sterility Assurance Level (SAL) of 10⁻⁶. Supported by extensive validation documentation.

Warranty: 90 days.

Standards: USP Class VI, non-cytotoxic, USP 661, non-pyrogenic, FDA 21CFR 177.1520
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR