Serological pipettes, Nunc™

Lieferant: Thermo Fisher Scientific
170353N 170354N 170355N 170356N 170357N 170358N 170364N 170365N 170366N 170367N 170368N 170369N 170371N 170372N 170373N 170374N 170375N 170376N
NUNC170353NEA 174 EUR
NUNC170353N NUNC170354N NUNC170355N NUNC170356N NUNC170357N NUNC170358N NUNC170364N NUNC170365N NUNC170366N NUNC170367N NUNC170368N NUNC170369N NUNC170371N NUNC170372N NUNC170373N NUNC170374N NUNC170375N NUNC170376N
Serological pipettes, Nunc™
Pipetten Serologische Pipetten
Stringent quality specifications, and convenient features make Thermo Scientific™ Nunc™ Serological pipettes a great choice for daily lab work. Bold, clear bi-directional graduations make it easy-to-read fluid volumes and dispensing amounts.

  • Colour-coded pipettes and packaging for convenient volume selection
  • Reduce packaging waste with bulk packed options
  • PET filter plug to help prevent contamination
  • Clear appearance for better visibility
  • Free of RNases, DNases, and human DNA, non-cytotoxic, non-pyrogenic
  • Ensures dispensing accuracy ±2% for 1 ml and 2 ml and ±1% for 5 ml, 10 ml, 25 ml, 50 ml at full volume

Standards: Certified calibration of accuracy and precise graduations.

Bestellinformation: Choose from a broad selection of sizes and packaging options.

Verpackung: Individually packed pipettes in either paper/plastic or plastic peel for high sterility assurance.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR