Orion™ Three-Electrode Cells

Lieferant: Thermo Orion
014005
ORIO014005EA 136 EUR
ORIO014005
Orion™ Three-Electrode Cells
Elektroden Leitfähigkeitselektroden
Measure samples with the utmost versatility using this 3-electrode conductivity cell, which has high, standard and low conductivity measuring ranges.

  • Application: Conductivity cell with 3 electrode
  • Material: Rugged epoxy/stainless steel
  • Capacity: 8×50 ml
  • Max. RCF : 47,810×g
  • Max. Speed : 20,000 rpm
  • Radius : 107 mm
  • Angle : 34°
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR