Orion™ Star A Electrode Holder for Electrode Stands

Lieferant: Thermo Orion
STARA-ELHD
ORIOSTARA-ELHDEA 83.2 EUR
ORIOSTARA-ELHD
Orion™ Star A Electrode Holder for Electrode Stands
Elektrodenhalter
Use the Thermo Scientific™ Orion™ Star A series electrode holder with a meter-attached or swing arm electrode stand to organize your sensors for easier movement in and out of samples and simplified rinsing and storage. The electrode holder accepts up to six sensors using 12 mm holder with optional ATC probe insert, 20° angle holder for gas sensing ISEs, 15 mm holder for conductivity and DO probes, 12 mm flex clip holder for pH, ORP and ion selective electrodes, centre stirrer probe holder and removable RDO probe holder.

  • Adjustable probe heights reduce the amount of sample needed for testing
  • Easy removal from clips enables easier electrode maintenance and saves time
  • The 20° angle position for gas-sensing ISEs makes it easier to keep bubbles off the sensor for accurate readings
  • Dedicated stirrer port for Orion star stirrer probe aids in quick and easy sample mixing
  • Fixed front slot works with ATC probes (using the included adapter) or other 12 mm Ø probes
  • Type: Electrode stand/holder

Requires: Electrode arm and base (attached to meter or separate).

Use to update existing swing arm stands (090043) or as a replacement electrode head on the Orion Star A and Versa Star electrode arm and holder (STARA-BEA).

Bestellinformation: Redesigned electrode holder for up to six electrodes and sensors (purchase stand and base separately).
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR