Nitrogen generator, Genius 1052

Lieferant: PEAK SCIENTIFIC
10-9556
PEAK10-9556EA 0 EUR
PEAK10-9556
Nitrogen generator, Genius 1052
Gasgeneratoren Stickstoff-Generatoren
The Genius 1052 nitrogen generator is a proven solution for customers requiring nitrogen for their Leco modulators.

  • No external compressor required
  • Flexibility to position where required

Gas outlets: 2× ¼" BSPP

Min/ max operating temperature: 5 to 35 °C

Max relative humidity: 80% non condensing

Weight: 95 kg

Heating gas: 20 L/min at 2,06 bar
Cooling gas: 12 L/min at 1,38 bar
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR