Nitrogen generator, Genius 1053

Lieferant: PEAK SCIENTIFIC
10-9561
PEAK10-9561EA 15790 EUR
PEAK10-9561
Nitrogen generator, Genius 1053
Gasgeneratoren Stickstoff-Generatoren
The Genius 1053 nitrogen generator provides high purity nitrogen at up to 20 litres per minute for laboratory applications. The Genius 1053 can supply nitrogen gas for Rheometers, CD Analysers, MP-AES Sulphur Determination, ALD, Spectropic Elipsometers, FT-IR, Spray Dryers, FAiMES, TGA, DSC and 3D Printing applications at up to 99,995% purity.

  • CMS and PSA technology ensures high performance
  • No need for an external air supply
  • Highly economical source of nitrogen gas with low lifetime running costs
  • Compressor in Insulated chamber reduces noise and vibration
  • Has a service indicator and wheels at the bottom enables mobility
  • Gas is supplied on demand so generator works to your schedule
  • Frequency: 50/60 Hz

Developed using Pressure Swing Adsorption technology, this generator produces a consistent purity of gas and is highly robust against changing laboratory conditions.

Current: 7 A

Outlet pressure: 6,8 bar

Standards: Conforms with: Low Voltage Directive 2014/35/EU directive
EN 61010-1: 2010 Electrical Equipment for measurement, control and laboratory use.
Electromagnetic Compatibility Directive 2014/30/EU
EN 61326-1: 2013 Electrical Equipment for measurement, control and laboratory use.
FCC47 CFR Part 15 Class B
Unintentional radiators; Conducted and Radiated emissions limits.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR