Nitrogen generator, Genius XE 35

Lieferant: PEAK SCIENTIFIC
3300252
PEAK3300252EA 17930 EUR
PEAK3300252
Nitrogen generator, Genius XE 35
Gasgeneratoren Stickstoff-Generatoren
Genius XE Nitrogen is a cutting-edge evolution combining advanced technology with refined and robust engineering. Genius XE Nitrogen provides a premium standalone nitrogen solution for high performance LC-MS and other critical laboratory applications where performance and reliability are paramount.

  • Multi-Stage Purification™ producing analytical grade nitrogen gas up to 99,5% purity
  • 2 year comprehensive manufacturer’s warranty
  • ECO (Electronic Compressor Optimisation™) technology for low energy consumption and compressor durability
  • Next-generation high performance premium compressors, engineered exclusively for Genius XE
  • Outlet pressure: 7,9 psi

Current: 12/8 A

Noise level: 56 dBA

Standards: Conforms with: Low Voltage Directive 2014/35/EU; EN 61010-1: 2010 Electrical Equipment for measurement, control and laboratory use.
Electromagnetic Compatibility Directive 2014/30/EU; EN 61326-1: 2013 Electrical Equipment for measurement, control and laboratory use.
FCC47 CFR Part 15 Class B: Unintentional radiators; Conducted and Radiated emissions limits.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR