Hydrogen generator, Precision Hydrogen Trace 1200

Lieferant: PEAK SCIENTIFIC
3301768
PEAK3301768EA 21150 EUR
PEAK3301768
Hydrogen generator, Precision Hydrogen Trace 1200
Gasgeneratoren Wasserstoff-Generatoren
The Precision Hydrogen Trace 1200 generator is designed primarily for GC carrier gas use, and can also be used for detectors requiring hydrogen fuel gas such as FID and FPD. One generator is capable of supplying multiple GC instruments.

  • Regenerative PSA dryers to ensure highest level of purity (99,9999%)
  • Automatic loading pump as standard
  • GC in-oven hydrogen leak detector available as an optional extra
  • 1 year comprehensive on-site warranty
  • 3 year cell warranty is offered with this generator as standard

This generator offers a safe, reliable and convenient solution for those using hydrogen for GC carrier gas, producing the highest purity of hydrogen from the Precision series by utilising a Proton Exchange Membrane to create the hydrogen gas from deionized water, as well as Pressure Swing Absorption and molecular sieve technology to remove moisture content down to trace levels. The Precision Hydrogen Trace generators are also suitable for providing collision gas for ICP-MS.

This generator also comes with many highly robust safety features as standard, allowing for peace of mind in the laboratory and a far safer, dependable and more convenient alternative to cylinder gas.

Dew point: –70 °C

Outlet pressure: 0 to 6,89 bar

Weight: 29 kg

Standards: Conforms with: Low Voltage Directive 2014/35/EU
EN 61010-1: 2010 Electrical Equipment for measurement, control and laboratory use.
Electromagnetic Compatibility Directive 2014/30/EU
EN 61326-1: 2013 Electrical Equipment for measurement, control and laboratory use.
FCC47 CFR Part 15 Class B
Unintentional radiators; Conducted and Radiated emissions limits.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR