Pipette teats, Volac®

Lieferant: Poulten & Graf
D813
POULD813EA 49.2 EUR
POULD813
Pipette teats, Volac®
Pipetten Pipettierbälle
Teat for Pasteur pipettes, made of PVC.

  • For use with 1 ml glass disposable Pasteur pipettes
  • Can also be used with 1 ml graduated serological pipettes if adapter Cat. No. 612-1139 is fitted

Suction volume: 1,5 ml

Length×O-Ø: 46×15 mm

Bore: 7 mm
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR