FLUO-RAL Kit Fluorescent Staining

Lieferant: RAL

Synonyme: FAI, Formamidinium iodide

359000-0000
RALA359000-0000EA 104.69 EUR
RALA359000-0000
FLUO-RAL Kit Fluorescent Staining
FLUO-RAL Kit

Kit Fluo-RAL offers a rapid method for the identification of mycobacteria or Acid Fast Bacilli (AFB). The penetration by the discolouring agent of the highly specific structure of the wall is hardly possible.


This property enables the AFB to retain the fluorescent yellow-green colour of the auramine after discolouration with acid and alcohol. The other non-acid-alcohol-resistant bacteria and cell elements are counter-stained red thanks to Thiazine Red.


Components - Name (ref) Packing
FLUO-RAL FIXATIVE (ref 362115) 250 ml (Other packaging 1000 ml)
AURAMIN FLUO-RAL (ref 362325) 125 ml (Other packaging 500 ml)
CARBOLIC SOLUTION FOR FLUO-RAL AURAMIN (ref 362530) 125 ml (Other packaging 500 ml)
FLUO-RAL DEGOMMIER DISCOLOURING (Ref 362210) 250 ml (Other packaging 1000 ml)
FLUO-RAL THIAZIN RED (Ref 362780) 125 ml (Other packaging 500 ml)
CARBOLIC SOLUTION FOR FLUO-RAL THIAZIN RED (Ref 362610) 125 ml (Other packaging 500 ml)

IVDLogo

Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR