Dual stage gas regulators

Lieferant: Restek
20662 20663 20664 22140 22141
REST20662EA 2119 EUR
REST20662 REST20663 REST20664 REST22140 REST22141
Dual stage gas regulators
Druckminderer
These regulators are the standard for ultra high purity and corrosion resistant pressure regulation. They are more easily purged of atmospheric components compared to brass gas regulators. Stainless steel is especially useful in atmospheres of dry corrosive gases such as hydrogen.

  • Stable outlet pressure control
  • Secondary pressure regulation not needed

Stainless steel body, 316L stainless steel diaphragm valve
Bestellen

TECHNISCHE DATEN

Environmentally Preferable
Max. inlet pressure 206,8 bar
Outlet pressure 0,00 - 10,34 bar
Outlet gauge 30", 0 - 14 bar (0 - 200 psi)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR