Dual stage ultra high purity gas regulators

Lieferant: Restek
21667 21668 21669
REST21667EA 1020 EUR
REST21667 REST21668 REST21669
Dual stage ultra high purity gas regulators
Druckminderer
Ultra high purity gas regulators are ideal for sensitive GC applications using MS, PID and ECD detection methods. They feature reduced internal dead volume relative to stainless steel bodies.

  • Oxidation resistant
  • Most stable outlet pressure control
  • Secondary pressure regulation not needed
  • Stainless steel diaphragm valve ensures leak-free shutoff

Chrome plated brass body, 316L stainless steel diaphragm valve.
Bestellen

TECHNISCHE DATEN

Environmentally Preferable
Max. inlet pressure 206,8 bar
Outlet pressure 0,00 - 10,34 bar

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR