Sieving tool

Lieferant: Sampling Systems
A516-120
SAMPA516-120EA 287 EUR
SAMPA516-120
Sieving tool
Werkzeugsätze
This stainless steel sieving tool is ideal for pushing powders through mesh screens. The heavy base can be used to help break down small lumps and agglomerates.

  • 316L Stainless steel
  • Radiused corners
  • Crevice free construction
  • Satin finish
  • Robust handle (150 mm length)

Overall height: 160 mm

Base (Ø×H):120×10 mm

Weight: 1,13 kg
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR