Ultra low temperature freezer, VIP Eco, −86 °C, PHCbi

Lieferant: PHC Corporation
MDF-DU503VH-PE
SANYMDF-DU503VH-PEEA 0 EUR
SANYMDF-DU503VH-PE
Ultra low temperature freezer, VIP Eco, −86 °C, PHCbi
Gefriergeräte Ultratiefkühlgeräte
VIP Eco series ultra-low freezers with natural refrigerants minimise energy consumption, reduce environmental impact and save money. Innovative technology and Class IIa medical device certification provide secure storage of valuable research and clinical samples.

  • Natural hydrocarbon refrigerants provide more efficient cooling due to their high latent heat of evaporation
  • Insulation: PUF/VIP Plus 70 mm
  • Compressor ON - OFF cycles

Temperature range: −50 to −86 °C
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR