Nitrile gloves, Semperguard® Nitrile Comfort

Lieferant: SEMPERIT TECHN PROD
816781639
SEMP816781639EA 0 EUR
SEMP816781639
Nitrile gloves, Semperguard® Nitrile Comfort
Handschuhe
These ambidextrous disposable nitrile gloves protect against chemical splashes, grease, oils and other skin irritants. They are ideal for use in the processing of fatty foods.

  • Special nitrile formulation for a soft glove with excellent chemical resistance to skin irritants
  • Excellent wearing comfort
  • Rolled cuffs for easier donning
  • Textured fingertips for improved grip
  • Free from powder, phthalates, softeners and allergenic latex proteins
  • Blue colour – suitable for areas subject to HACCP standards

Length: 240 mm

Thickness: 0,20 mm

Colour: Blue

EN 374, EN 455, Cat. III Food contact approved

Standards: EN 455, EN 374; Cat. III; Medical Device Class I
Food contact approved

Bitte beachten * Double wall thickness
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR