SYLGARD® 184 Siliconelastomer Kit, Sigma-Aldrich®
Lieferant: Merck
|
Achtung
|
Synonyme:
Vinyl-terminated PDMS, Curing agent, Silicone, Polydimethylsiloxane
761036-5EA
SIAL761036-5EAEA
231
EUR
SIAL761036-5EA
SYLGARD® 184 Siliconelastomer Kit, Sigma-Aldrich®
SYLGARD® 184 Siliconelastomer Kit
Preweighed monomer and curing agent in convenient blister packs.
SYLGARD 184 silicone elastomer kit is comprised of base/curing agent to be mixed in a 10 (base):1 (curing agent) ratio by weight for manual mixing.
Sylgard is a registered trademark of The Dow Chemical Company or an affiliated company of Dow.
Spezifikation Testergebnisse
Appearance (Curing Agent) | Colorless to Light Straw |
Appearance (Base) | Liquid |
Viscosity (cst) | 4000.00 - 6500.00 |
Pot Life | < 2.0 |
Durometer (Shore A) | > 40.0 |
Tensile Strength (psi) | > 485 |
Elongation (% at Break) | > 90.0 % |
Dielectric Constant | < 2.88 Hz |
Dissipation Factor | < 0.002 Hz |
Dielectric Strength (V/mil) | > 450 |
Volume Resistivity (Ohm/cm) Pass | ≥1.00E+13 |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...