Inspection mirror, telescopic, round

Lieferant: Industrial Physics
LD3004
SIMELD3004EA 31.49 EUR
SIMELD3004
Inspection mirror, telescopic, round
Spiegel
Perfect tool to use for inspection of professional coating jobs on large structures, ships, tanks, buildings etc.. The inspection mirrors offers a clear view on hard-to-reach places and ideal for a visual inspection for “holy-days” and general quality control for matters as coverage, cleanliness of blasted steel etc.

  • Due to the compact build it is truly pocket size
  • With balljoint and pocket clip
  • Diameter mirror: 31 mm
  • Min length: 130 mm
  • Max. length: 455 mm
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR