Adhesion test kit, HPK

Lieferant: Industrial Physics
SP3100
SIMESP3100EA 174.96 EUR
SIMESP3100
Adhesion test kit, HPK
Adhäsionstester
This Adhesion Test Kit (HPK) is a method developped in the Netherlands by FOSAG and SKH to determine the adhesion of new and old paint layers on wood and woodlike materials.

The damage on the substrate will be reduced to a minimum. The adhesion is judged by comparing the removed paint on the tape, and the remaining paint on the wood with the illustrations classifying the damage from class 0 to 5.

Dimensions: 100×55 mm

Wet film thickness test (50 - 160 µm, in steps of 10 µm)
Levelling test (1, 1,5 and 2 mm)
Film applicator (0 - 180 µm, in steps of 20 µm)
Edge radius 2, 3, 4 and 5 mm

Lieferumfang: Kit includes cutting tool, tape, knive, manual and reference chart. Additional tape can be ordered separately.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR