Cupping resistance tester

Lieferant: Industrial Physics
SP4400
SIMESP4400EA 4140.72 EUR
SIMESP4400
Cupping resistance tester
Widerstandstester
This manual resistance tester can be used for testing the resistivity of coatings at various stages of deformation in accordance with ISO 1520. The built in gear-box minimises the manual force which is required to deform the test panel, allowing to perform a smooth deformation. The degree or deformation is digitally displayed at a resolution of 0,01 mm.

  • Low effort operation
  • Small footprint, robust design
  • Use of TQC test panels enhances reproducibility of physical and chemical tests
  • Mandatory test in Qualicoat, QIB and GSB accredited laboratories

Displacement per revolution: 0,48 mm
Max. cupping: 15 mm
Max. sample thickness: 1,2 mm
Max. sample width: 95 mm
Die Ø: 27 mm
Punch Ø: 20 mm

Standards: EN ISO 1520, BS 3900 E4

Lieferumfang: Manual tester supplied with digital micrometer, calibration plate, 1 mm Allen key and user manual.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR