Shear and scratch tester, Taber® 551

Lieferant: Industrial Physics
TB2000
SIMETB2000EA 0 EUR
SIMETB2000
Shear and scratch tester, Taber® 551
Widerstandstester
Using interchangeable tools, this shear / scratch tester is used to measure the susceptibility of material surfaces to scratching, marring, shearing, gouging, scraping, engraving, and other similar physical damage not classified as ordinary wear.

  • Constant speed motor with balanced and calibrated scale beam
  • Variable load from 0 to 1000 g
  • Adjustable gage block tests up to 12,5 mm thick specimens
  • Soft touch on/off switch, adjustable leveling feet
  • Interchangeable tools
  • Turntable speed 0,5 rpm
  • Conical diamond tool with 90°, 3 mil radius point

Useful in quality control as well as materials and product development, the applications are diverse. The shear / scratch tester is ideal for evaluating adhesive qualities of surface coatings, detecting the lack of homogeneity in comparative materials, rating similar or competitive materials, or analysing the effects of age under controlled environmental conditions. The shear / scratch tester can test rigid organic materials, adhesive coatings, paints, powder coatings, anodized materials, soft metals, synthetics, linoleum, laminates, plastics, glass, plus many others.

Lieferumfang: Supplied with 500 g calibrated weight (2 each), S-20 precision ground Tungsten carbide tool, conical diamond tool, 10x measuring magnifier, spirit bubble level, Hex wrench.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR