Hot melt glue gun, Gluematic 5000

Lieferant: STEINEL
332716
STEI332716EA 154 EUR
STEI332716
Hot melt glue gun, Gluematic 5000
Heizgeräte Heißlufttrockner
Gluematic 5000 is electronically controlled hot-melt glue applicator with a very high melting capacity for cordless glueing.

  • Charging station with integrated drip tray
  • Electronic temperature control through modern PTC heating technology
  • Mechanical glue stick feeder for a speedy, well-metred flow of glue
  • Energy-saving standby mode and electronically controlled dual heating system for short warm-up times

The range-topping glue applicator model combines convenient handling and superb performance. The encapsulated melting chamber stores heat that allows to work efficiently without any trailing cable. On placing the unit on the charging station it automatically connects to power and starts heating the adhesive.

Applications for Gluematic 5000 includes sealing parcels, joining lagging pipe, laying telephone cables, attaching signs, decorating soap dish and craft work etc.

Warm up time: 3-5 minutes.

Melt temperature: 210 to 220 °C

Delivery rate: approx. 22 g/min.

Lieferumfang: Gluematic 5000 includes practical base station, standard nozzle, long nozzle and glue stick Ø 11 mm
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR