Digital Low Temperature Probes

Lieferant: Testo
8711.0010
TEST8711.0010EA 404.29 EUR
TEST8711.0010
Digital Low Temperature Probes
Temperaturfühler
Low temperature probes allow a precise control of your cooling processes. They can be used in deep freezers, liquid nitrogen tanks, cooling chambers and boxes. These digital probes can be calibrated individually without deinstalling the measurement system.

  • Precise measurements at low temperatures
  • Temperature measurement down to −200 °C
  • Flat ribbon cable fits between seals of doors and lids
  • Easy handling and installation
  • Calibratable

The probes have a TUC-connector so that they can be used with testo's monitoring system Saveris and instruments like testo 400/440.

The probes are also available with other cable lengths, connectors, sleeve geometries and according to your individual ideas.

Sensor type: Pt100
Operating temperature: Probe excluding plug: −200 to +250 °C; Plug: −30 to +50 °C
t90 (in moving liquid): 20 s
Sleeve diameter: 5 mm, tapered to 3,6 mm
Tip: Centrally peaked
Cable diameter: 1,2×3,8 mm
Sheath insulation: PFA
Protection class: IP 54
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR