Lindberg/Blue M Moldatherm Box Furnace

Lieferant: Thermo Fisher Scientific
BF51866COMC-1
THBRBF51866COMC-1EA 0 EUR
THBRBF51866COMC-1
Lindberg/Blue M Moldatherm Box Furnace
Öfen Veraschungs- und Muffelöfen
Lindberg/Blue M Moldatherm box furnaces are versatile selection for a variety of industrial and laboratory applications.

  • PID control prevents temperature overshoot
  • Main power on/off switch on control panel
  • Controlled heatup rate eliminates thermal shock
  • Adjustable high-limit OTP
  • Side-hinge door allows full chamber access
  • Long-life type K thermocouple

Unique insulation and heating element composites minimise outer surface temperatures while maintaining uniform heat distribution. Selectable self-tuning feature sets control parameters for the thermal process. Air vent (25.4 mm Ø, top) and air inlet (9.52 mm Ø, rear) for inert atmosphere exchange. Simultaneous LED display of actual temperature vs. setpoint (°C or °F). Removable and replaceable Moldatherm hearth plate supports load and prevents damage due to spillage. Safety door switch to interrupt power to heating element when door is opened; protects heating element and minimises exposure to end user.

Range: 100 to 1,100 °C
Uniformity: ±2,0 °C at 1,100 °C
Control: Five programs with 16 segments each
Plug type: EU: 1 to 16P and US: NEMA 6 to 20P

Note: Door is not gas-tight.

Bestellinformation: With one year warranty, including parts and labor.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR