Autoclave, Automatic, EA

Lieferant: TUTTNAUER
3850EAP-D
TUTT3850EAP-DEA 14699 EUR
TUTT3850EAP-D
Autoclave, Automatic, EA
Sterilisatoren Autoklaven (Dampfsterilisatoren)
The EA autoclave significantly increase your productivity with extra fast and efficient drying cycles. These two models have the added benefit of a high efficiency air pump which allows closed door active drying. The EA is built for improved sterilisation with the ability to dry packs and pouches.

  • Seamlessly integrated into your work environment with compact design and heat insulation
  • Durable 316L type stainless steel chamber and door with electro-polish finish
  • Control lock-out switch prevents starting a cycle when door is not properly locked
  • Door failure protection prevents door from opening at high pressure
  • Automatic safety shutoff prevents overheating
  • Overall dimensions (W×H×D): 660×525×695 mm
  • Current (A): 10,4 A

Thorough drying improves sterilisation results. Faster drying for a shorter overall cycle. 0,2 µm HEPA air filter provides sterile, bacteria-free air for drying. Rapid cycles optimise the availability of ready-to-use sterile instruments. Easy-to-use, single touch control system increases productivity. Enhanced monitoring for consistent documentation of sterilisation results. Long lasting, easy to maintain autoclaves guarantee virtually no downtime.

Standards: Class S.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR