Power Bank Energy

Lieferant: VARTA GERAETEBATTERIE
57976101111
VART57976101111EA 49.5 EUR
VART57976101111
Power Bank Energy
Netzgeräte
This is a powerful power bank with a capacity of 10000 mAh.

  • Four white LEDs indicating the state of charge
  • Made of plastic
  • Stylish textured design with VARTA logo
  • Possibility to charge up to 3 devices simultaneously
  • Integrated LED module
  • With 24 months warranty

Inputs: Micro USB 5V/2A, USB Type-C 5V/3A
Outputs: USB 5V/2,4A (2x), USB Type C 5V/3A

Weight: 233 g

Bestellinformation: A black 500 mm USB cable is included.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR