RC 2 Hotplates

Lieferant: VELP SCIENTIFIC
F20700620
VELPF20700620EA 580 EUR
VELPF20700620
RC 2 Hotplates
Heizgeräte Heizplatten
Two-position hotplate with aluminum top, epoxy painted aluminum housing and temperature regulation.

  • Excellent heating performance
  • Two independent positions able to heat the medium up to 310 °C
  • The 135 mm diameter aluminum alloy top plate ensures temperature homogeneity and optimum heat transfer across the entire surface
  • Two illuminated indicators warn operator when heating is on and temperature is above 50 °C
  • Different combinations of AluBlocks™ are accommodated to maximize temperature control and save handling time
  • Designed for long lifespan and guaranteed with 3 years warranty with online product registration

Standards: CB; cNEMKOus
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR