REC 10 Digital Ceramic Hot Plate

Lieferant: VELP SCIENTIFIC
F20700693
VELPF20700693EA 790 EUR
VELPF20700693
REC 10 Digital Ceramic Hot Plate
Heizgeräte Heizplatten
A digital hotplate with a 26 cm (10") square ceramic plate provides high corrosion resistance, precise temperature control and enhanced safety features. It is the ideal solution for laboratories requiring a large working surface. The unit has an aluminium body and technopolymer housing.

  • REC 10 Digital provides a spacious 26 cm (10") plate for demanding heating tasks, ensuring temperature homogeneity and optimum heat transfer
  • Designed for ease of use and excellent resistance to chemicals
  • Digital display for precise temperature setting up to 550 °C
  • A 'Hot Surface' warning message is displayed when the temperature exceeds 50 °C, even when inactive
  • Accommodates flasks of up to 25 L volume
  • Precise thermoregulation of the medium with PT100/PT1000 probe (±1 °C) and VTF Digital thermoregulator (±0,5 °C)
  • Designed for a long lifespan and has 3 years warranty with online product registration

Construction materials: Aluminum body, Technopolymer enclosure
Temperature setting resolution: 1 °C

External temperature probe: Yes, additional PT100/PT1000/VTF
Thermoregulation range: Ambient to 350 °C; ±0,5 °C (VTF), ±1,0 °C (PT100, PT1000)

Standards: CE; CB; cNEMKOus.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR