Pumpenschläuche, Tygon® E-1000

Lieferant: Saint Gobain Life Sciences
ADK00003 ADK00007 ADK00012 ADK00017 ADK00019 ADK00022 ADK00027 ADK00029 ADK00036 ADK00038
VERNADK00003EA 182 EUR
VERNADK00003 VERNADK00007 VERNADK00012 VERNADK00017 VERNADK00019 VERNADK00022 VERNADK00027 VERNADK00029 VERNADK00036 VERNADK00038
Pumpenschläuche, Tygon® E-1000
Schläuche Transferschlauch
Tygon®, translucent.

  • Soft and flexible
  • Low-temperature resistant for low level cryogenic applications
  • Stays flexible at temperatures as low as –55 °C
  • Resistant to corrosive chemicals for laboratory applications
  • Low durometer for use in low-torque pump applications

Tygon® E-1000 tubing is an excellent solution to applications requiring complicated laboratory set-ups with sharp radius curves and multiple directional changes. This tubing resists twisting and collapse, which are common problems when using other tubing products. This tubing delivers superior performance in a formulation that contains non-DEHP [Bis (2-ethylhexyl) phthalate] plasticisers.

Temperature resistance: –73 to +52 °C

Hardness (Shore durometer A): 40

Density: 1,10

Standards: Meets FDA 21 CFR 175.300 requirements for food contact.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR