Schläuche, Tygon® 2375

Lieferant: Saint Gobain Life Sciences
AJK00002 AJK00004 AJK00003 AJK00007 AJK00009 AJK00012 AJK00017 AJK00022 AJK00027 AJK00029 AJK00038 AJK00046 AJK00053 AJK42064
VERNAJK00002EA 183 EUR
VERNAJK00002 VERNAJK00004 VERNAJK00003 VERNAJK00007 VERNAJK00009 VERNAJK00012 VERNAJK00017 VERNAJK00022 VERNAJK00027 VERNAJK00029 VERNAJK00038 VERNAJK00046 VERNAJK00053 VERNAJK42064
Schläuche, Tygon® 2375
Schläuche Transferschlauch
TYGON® 2375 tubing provides extraordinary chemical resistance in a clear tube.

  • Improved pressure rating by 30 to 50% over its predecessor 2075
  • Non-DEHP for high purity
  • Plasticizer-free for low extractables
  • Clear tubing for easier observation
  • Smoother inner surface
  • Low sorption to minimize cross contamination
  • Industry compliant: FDA, EU Food, Contact 2002/72/EC, NSF 51 food standards, REACH

TYGON® 2375 Ultra chemical resistant tubing truly expands the use of clear tubing where chemical resistance is required. In addition to outstanding chemical resistance, 2375 has a very smooth inner surface that provides excellent flow and aids in inhibiting particulate build-up. Low sorption also helps to minimize cross-contamination, while the tube’s clarity allows for easier observation

Temperature resistance: −75 to +54 °C

Hardness (Shore durometer A): 75

Density: 0,90
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR