Pipette tips, PP

Lieferant: VITLAB
146294
VITL146294EA 21.2 EUR
VITL146294
Pipette tips, PP
Pipettenspitzen
Slim shape pipette tips are suitable for pipetting into narrow vessels such as measuring flasks with NS 12/21. Polypropylene box with fitted lid.

  • High quality
  • Autoclavable 121 °C
  • Diameter: approx. 9,6 mm

The 5 ml tip is tested for VITLAB, BRAND and Thermo Fisher Scientific FINNPIPETTE®.

Standards: DIN EN 285

Verpackung: Bulk tips are delivered in resealable bags to minimise the risk of contamination in the lab.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR