Objective, A-Plan

Lieferant: ZEISS
0000002559123
ZEIS0000002559123EA 0 EUR
ZEIS0000002559123
Objective, A-Plan
Mikroskop-Objektive
This objective is suitable for simple polarizing applications.

  • Thread type: W0,8×¹/₃₆"
  • Immersion: Without immersion
  • Field of view: 23 mm
  • Parfocal length: 45,06 mm

Optical system: Infinity Colour Corrected System (ICS)
Colour correction: Achromatic
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR